SMC EVNB204BS-F15A 2/2 SOLENOID VALVE


Process Valve

References
smc:EVNB204BS-F15A
rubix:2610342

Product details : SMC EVNB204BS-F15A 2/2 SOLENOID VALVE


Model VNB for flow control allows application with a wide range of fluids such as air, water, oil, gas and vacuum.
•Process valve series VNB
•Air operated type
•Orifice size: 7mm to 50mm
•Port size: 1/8 to 2 Rc(PT)
•Seal material: NBR, FKM, EPR

Area Code: E (Europe)
Size: 2 [ø15(ø11)]
Valve Type: 4 [NC (Operating Pressure 1MPa)]
Sealant: B (FKM Seal)
Body Material: S (Stainless Steel Body)
Pilot System Option: Standard
Thread: F (G(PF))
Port Size: 15A (1/2)
Bracket: None

Technical specifications


Attributes
Logistic Weight660 g
Type2 Port
Show UNSPSC/ECL@SS
£ 216.56 excl. VAT
/ Each
£ 259.87 incl. VAT
  • Delivery usually within ( 4 ) days