References
SMC:EVNB401A-25A
Rubix:2610254
EAN:3618036116601

Documents
Product details : SMC EVNB401A-25A 2 PORT PROCESS VALVE
Model VNB for flow control allows application with a wide range of fluids such as air, water, oil, gas and vacuum.
VNB (Air Operated), Process Valve for Flow Control
Technical specifications
Attributes
| Logistic Weight | 1500 g |
|---|---|
| Type | process valve |
| Type of coupling | r |
| Min. temperature | -5 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 109.13 excl. VAT
/ Each
£ 130.96 incl. VAT
- Delivery usually within ( 21 ) days