SMC EVNB601A-F40A 2 PORT PROCESS VALVE


Process Valve

References
smc:EVNB601A-F40A
rubix:2609892

Product details : SMC EVNB601A-F40A 2 PORT PROCESS VALVE


Model VNB for flow control allows application with a wide range of fluids such as air, water, oil, gas and vacuum.
•Process valve series VNB
•Air operated type
•Orifice size: 7mm to 50mm
•Port size: 1/8 to 2 Rc(PT)
•Seal material: NBR, FKM, EPR

Area Code: E (Europe)
Size: 6 [ø40(ø28)]
Valve Type: 1 [NC (Operating Pressure 05 MPa)]
Sealant: A (NBR Seal)
Body Material: Standard (Bronze Body)
Pilot System Option: Standard
Thread: F (G(PF))
Port Size: 40A (1 1/2)
Bracket: None

Technical specifications


Attributes
Logistic Weight4100 g
Type2 Port
Show UNSPSC/ECL@SS
£ 214.26 excl. VAT
/ Each
£ 257.11 incl. VAT
  • Delivery usually within ( 4 ) days