SMC EVND200DS-F15A 2 PORT PROCESS VALVE


Process valves VN

References
smc:EVND200DS-F15A
rubix:2609874
brand logo
brand logo
Technical specifications

Product details : SMC EVND200DS-F15A 2 PORT PROCESS VALVE


The VN series is a combination of process valves that can be operated with pressure differential zero and comes with many variations. The VND series is for steam control.
•Process valve series VND
•Air operated type
•Orifice size: 7mm to 50mm
•Port size: 1/8 to 2 Rc(PT)
•Stainless steel available

Valve Size: 2 (ø15)
Valve Type: 0 (N.C.)
Body Option: S (Stainless Steel Body)
Thread Type: F (G)
Port Size: 15A (1/2)
Option: None

Technical specifications


Attributes
Logistic Weight477 g
TypeVN
Show UNSPSC/ECL@SS
£ 226.28 excl. VAT
/ Each
£ 271.54 incl. VAT
  • Delivery usually within ( 4 ) days