Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Welding flame
(4)
Flame heating
(37)
Flame cutting
(24)
Flame accessories
(198)
Aeropropane material
(15)
See Welding & Cutting
< Back
Rubix Categories
Welding
Welding & Cutting
Flame accessories
Flame accessories
Soldering tip
WELLER SOLDERING TIP 4PTBB8 2.4MM
WELLER SOLDERING TIP 4PTBB8 2.4MM
Replacement Tips For TCPS
References
weller:
4PTBB8
rubix:
1378058
Product details
Technical specifications
Product details : WELLER SOLDERING TIP 4PTBB8 2.4MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.77
excl. VAT
/
Each
£
9.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WELLER T0054313399 STRAIGHT SOLDER TIP MT2 PACK OF 3
WELLER SOLDERING TIP 4PTBB7 2.4MM
WELLER SOLDERING TIP 4PTCC8 3.2MM
WELLER 0058720786 NO 5 TIPS
WELLER TIP CT6 E7
WELLER TIP CT6 E8
WELLER 7135 TIPS FOR 8100 CARD OF 2
PARWELD 32MM-G TUNGSTEN GOLD 3.2MM
4M FITTED LPG HOSE 3/8 LH BOTH ENDS
PRESTO 6.00MM HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206
PRESTO 28.00MM HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206
GISS 633680 SECURGISS FLAME DAMPER TORCH/HOSE MOUNT GAS ACETYLENE
PARWELD 682003 ROUND FILE CUP LIGHTER FLINTS PACK OF 10
PARWELD 761010 WELDING HOSE SET 10MM 3/8 C/VALVE 10M
PARWELD 16MMG TUNGSTEN GOLD 1.6MM