References
Parweld:764620
Rubix:092127

Documents
Product details : "PARWELD 764620 HOSE ASS 6MM OXY/PROP 1/4"" 20M"
Technical specifications
Attributes
| Type | hose set |
|---|---|
| Diameter | 6 mm |
| Gas | oxygen/propane |
| Length | 20 m |
Show UNSPSC/ECL@SS
£ 73.90 excl. VAT
/ Each
£ 88.68 incl. VAT
- Usually arrives within 14 working days
