PROGARM 4658 COVERALL HV ORANGE/NAVY M R


ProGARM 4658 Coverall Regular

References
progarm:4658-M-REG
rubix:214A8856
ean:0743031841227
brand logo
brand logo
Technical specifications
Colourorange
Sizem r
Class EN204711
See all Specifications

Product details : PROGARM 4658 COVERALL HV ORANGE/NAVY M R


Premium quality two-tone coverall in super-soft VXS+ fabric and high-visibility and navy contrast. Designed for use in both the utility and rail markets, the coverall meets RIS-3279-TOM and is suitable for use alongside a body harness.

Strengths

Mandarin collar // Maximum neck protection Kneepad pockets // Wear with kneepads for extra comfort Vertical zip chest pockets // Accessible when wearing a harness Gas monitor loop // Secure fixing point SafetyICON™ on arm // Visual EN Norm icon system 5cm Heat Applied Reflective Tape // Lighter weight Phone pocket on sleeve with flap // Safe and secure Velcro® secured cuff tabs // Close fit around wrist or gloves Side access pockets with flaps // With entry inside coverall ThermSAFE™ plastic FR zippers // CE Certified Internal elastic 2Point adjustable waistband // Ensures close fit Triple stitched side seams // Lifetime quality assurance Easy-Stretch™ side panels // Maximum wear comfort Expandable ankle opening with zippers // Easy removal Combat pocket on leg plus sleeve pocket // Ample space

Technical specifications


Attributes
Colourorange
Sizem r
Class EN204711
Main materialother
Grammage290 g/m²
Secondary colournavy
Materialprogarm vxs+ inherent woven weave
Show UNSPSC/ECL@SS
£ 293.18 excl. VAT
/ Each
£ 351.82 incl. VAT
  • Usually arrives within 14 working days