PROGARM 5630 SWEATSHIRT NAVY L


PROGARM 5630 ARC SWEATSHIRT

References
progarm:5630-NVY-L
rubix:80450102
ean:0743031838944
brand logo
brand logo
Technical specifications
Colournavy
Sizel
Main materialother
See all Specifications

Product details : PROGARM 5630 SWEATSHIRT NAVY L


Premium Flame Resistant sweatshirt featuring innovative arm panel design with pocket and constructed using VXS+ jersey with brushed fleece inner for warmth. Tested with 5280 polo shirt with results of Class 2 Arc Flash & 31.0 cal/cm2 protection.
ARC Sweatshirt Large Navy L

Strengths

•Arc Flash protection and Flame Resistant fabric
•Brushed fleece inner - winter warmth
•VXS+ blend - natural feel, comfortable & soft
•Breathable with good moisture management
•Round neck collar with stretch rib - smart appearance
•Rib knit cuffs - close fit
•5cm stretch rib Hem - best fit around the waist
•Arm pocket - useful pocket for phone or small items
•Colour matched to other navy ProGARM® garments - best appearance
•SafetyICONTM on arm - visual EN Standards icon system

Technical specifications


Attributes
Colournavy
Sizel
Main materialother
Grammage320 g/m²
Materialvxs+ inherent sweat fabric
Show UNSPSC/ECL@SS
£ 73.09 excl. VAT
/ Each
£ 87.71 incl. VAT
  • In stock: Next day delivery