References
Mascot:06831-064-171-2XL
Rubix:379A1537
EAN:5707209463081

Product details : MASCOT 06831 LUNGERN PARKA JACKET HV YEL/NAVY 2XL
Anti-static, acid-resistant and flame-retardant. Breathable, wind and waterproof with taped seams. Quilted lining can be zipped out. Fastening with two way zip, double storm flap and hidden press studs. Possibility to attach MASCOT® MacGill hood with press studs.
Technical specifications
Attributes
| Logistic Weight | 2320 g |
|---|---|
| Colour | yellow |
| Size | 2xl |
| High visibility | yes |
| Main material | polyester |
| Secondary colour | navy |
| Material | 98% polyester/2% carbon fiber |
Show UNSPSC/ECL@SS
£ 312.54 excl. VAT
/ Each
£ 375.05 incl. VAT
- Usually arrives within 14 working days
