PROGARM 7638 TROUSERS NAVY 40S

PROGARM 7638 NAVY TROUSER

See technical informationSee documents

References

Progarm:7638-N-40-S
Rubix:2576987
EAN:0743031842705
brand logo

Technical specifications

Colournavy
Size40
Secondary colourno secondary color
See all Specifications

Documents

Product details : PROGARM 7638 TROUSERS NAVY 40S


INHERENT VXS+ FABRICVXS+ 250W 250g/m2 Woven Inherent Fabric
INSTANT EXTINGUISHING PROPERTIES
Ultimate protection against Flame & ARC Flash Hazards

Superior quality combat pocket trouser with improved fit for improved comfort and appearance. CE Certified for ARC protection to Class 1 and 9.5cal/cm2 Kneepad pockets - wear with kneepads for extra comfort
• Combat pocket with flap - safe storage space
• Kneepad pockets - wear with kneepads for extra comfort
• Mobile phone pocket - keep your phone safe
• Side access pockets - traditional style
• Extra wide belt loop at rear - prevents belt riding up
• ThermSAFE™ plastic FR zipper - CE Certified
• SafetyICON™ on leg pocket - visual EN Norm icon system
• Rear pockets with flap - secure storage space
• Triple stitched side seams - Lifetime quality assurance
• Reinforced crotch – improved longevity
• ThermSAFE™ Jeans button - Jeans style fastening

Technical specifications


Attributes
Colournavy
Size40
Secondary colourno secondary color
Knee pad pocketyes
Grammage250 g/m²
Materialwoven inherent fabric
£ 98.57 excl. VAT
/ Each
£ 118.28 incl. VAT
  • Delivery usually within ( 3 ) days

Size

40