MASCOT 00979 TORINO TROUSERS W/K PCTS BLACK/ANTH 44.5R

Trousers Torino black/anthracite

See technical information
References
Mascot:00979-430-9888-82C60
Rubix:384A5554
EAN:5707209663528
Pants Torino 00979-430-9888 / 82C60
Technical specifications
Colourblack
Size82/60
Main materialpolyester
See all Specifications

Product details : MASCOT 00979 TORINO TROUSERS W/K PCTS BLACK/ANTH 44.5R


Durable triple stitched seams on leg and crotch extend product life. Adjustable hammer loop. Thigh pocket with hook and loop fastening and flap. Reinforced ruler pocket with small outside pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight960 g
Colourblack
Size82/60
Main materialpolyester
Secondary colourgrey
Grammage310 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 53.63 excl. VAT
/ Each
£ 64.36 incl. VAT
  • Usually arrives within 14 working days

Size

82/60
Select variants (42)