References
Progarm:8220-NVY-L
Rubix:80375662
EAN:0743031842880

Documents
Product details : PROGARM 8220 LEGGINGS NAVY L
An unbelievably comfortable baselayer leggings/long johns, ideal for wearing under our trousers or coveralls for added protection, comfort and warmth. Part of a two-garment set to be worn in conjunction with baselayer top 8210 as a matching set.
Strengths
•Flame Resistant
Garment Layering benefits for extra protection
Extra soft fabric
Contrast threads
Elastic fabric to fit all shapes & sizes
Fully machine washable
Garment Layering benefits for extra protection
Extra soft fabric
Contrast threads
Elastic fabric to fit all shapes & sizes
Fully machine washable
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | l |
| Main material | jersey |
| Material | progarm vxs+ inherent jersey |
Show UNSPSC/ECL@SS
£ 56.69 excl. VAT
/ Each
£ 68.03 incl. VAT
- Delivery usually within ( 3 ) days
