MASCOT 50122 ZERMATT FUNCTIONAL UNDER TROUSERS DNAVY 2XL
Under trousers Zermatt dark navy
See technical informationReferences
Mascot:50122-929-010-2XL
Rubix:378A8358
EAN:5711074191383

Product details : MASCOT 50122 ZERMATT FUNCTIONAL UNDER TROUSERS DNAVY 2XL
Great protection with anti-static and flame-retardant properties. Long life, with flame retardant thread used in seams. Elastic at the waist. Fly without opening.
Technical specifications
Attributes
| Logistic Weight | 320 g |
|---|---|
| Colour | navy |
| Size | 2xl |
| Main material | modacrylic |
| Material | 60% modacrylic/39% cotton/1% carbon fibre |
Show UNSPSC/ECL@SS
£ 65.29 excl. VAT
/ Each
£ 78.35 incl. VAT
- Usually arrives within 14 working days
