MASCOT 50122 ZERMATT FUNCTIONAL UNDER TROUSERS DNAVY 3XL


Under trousers Zermatt dark navy

References
mascot:50122-929-010-3XL
rubix:378A8359
ean:5711074191406
Underpants Zermatt 50122-929-010 / 3XL
brand logo
Technical specifications
Colournavy
Size3xl
Main materialmodacrylic
See all Specifications

Product details : MASCOT 50122 ZERMATT FUNCTIONAL UNDER TROUSERS DNAVY 3XL


Great protection with anti-static and flame-retardant properties. Long life, with flame retardant thread used in seams. Elastic at the waist. Fly without opening.

Technical specifications


Attributes
Logistic Weight340 g
Colournavy
Size3xl
Main materialmodacrylic
Material60% modacrylic/39% cotton/1% carbon fibre
Show UNSPSC/ECL@SS
£ 50.21 excl. VAT
/ Each
£ 60.25 incl. VAT
  • Usually arrives within 14 working days