MECALINE 891160 BLOWGUN TYPHOON PLUS
Progressive Blow Gun High Flow Anti-Scratch with Safety Nozlle OSHA - Typhoon
See technical informationSee documentsReferences
Mecaline:891160
Rubix:253A0658
EAN:3660338438103

Documents
Product details : MECALINE 891160 BLOWGUN TYPHOON PLUS
Durable and ergonomic OSHA-compliant high-flow blow gun with built-in flow control. Non-marring material perfect for working near delicate or polished surfaces. Tough construction suitable for use in harsh environments.
• Durable Polymer Construction
• Maximum Power and Performance
• Flow Control Built-In
• Non-Marring Body and Tip
Blow gun compliant with:
OSHA 1910.242 (b): the dynamic pressure must be less than 2 Bar should the nozzle become blocked
• OSHA 1910.95 (b): the noise level should be less than 90 dBA throughout an 8 hour period of use.
Strengths
High or variable volume, with trigger and valve control.
Technical specifications
Attributes
| Connection 1 | g1/4 |
|---|---|
| Flow | 46 m³/h |
| Sound level | 82 dB |
Show UNSPSC/ECL@SS
£ 25.76 excl. VAT
/ Each
£ 30.91 incl. VAT
- Usually arrives within 14 working days
