SMC IBG20F-13 IMPACT BLOW GUN
IBG2, Impact Blow Gun, Compact Type
See technical informationSee documentsReferences
SMC:IBG20F-13
Rubix:393A3352
Manufacturer :IBG20F-13

Documents
Product details : SMC IBG20F-13 IMPACT BLOW GUN
Instant blow
Up to 87% air saving and 97% work time reduction
Effective cleaning of chips, water and dirt.
Strengths
Lightweight and compact
Instant blow
Up to 87% air saving and 97% work time reduction
Technical specifications
Attributes
| Connection 1 | g 1/4 in |
|---|---|
| Sound level | 80 dB |
| Type of coupling | g |
| Nominal pressure | 7 bar |
| Material | cr |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 122.53 excl. VAT
/ Each
£ 147.04 incl. VAT
- Usually arrives within 14 working days