References
Draper:43134
Rubix:155A0697
Manufacturer :43134



Product details : DRAPER 1/4BSP AIR BLOW GUN 43134
Suitable for cleaning liquid, swarf or dust during manufacture or assembly. Aluminium body with trigger and single hole nozzle. 1/4" BSP air inlet. Maximum operating pressure 30psi (2bar).
Technical specifications
Attributes
| Connection 1 | 1/4' bsp air inlet |
|---|---|
| Type of coupling | 1/4' bsp |
| Nominal pressure | 2 bar |
| Material | aluminium |
Show UNSPSC/ECL@SS
£ 6.75 excl. VAT
/ Each
£ 8.10 incl. VAT
- Delivery usually within ( 7 ) days
