MECALINE 886874 BLOW GUN - PROTECTIVE AIR CURTAIN
PROGRESSIVE BLOW GUN WITH PROTECTIVE AIR CURTAIN
See technical informationSee documentsReferences
Mecaline:886874
Rubix:226A3365
EAN:3660338402548

Documents
Product details : MECALINE 886874 BLOW GUN - PROTECTIVE AIR CURTAIN
BLOW GUN WITH PROTECTIVE AIR CURTAIN
Air Screen blow gun, protects against backflow of dust and shavings.
Anti-scratch tip prevents damage to surrounding equipment.
Maximum service pressure : 10 bar
Flow : 27 Nm3/h at 6 bar
Blow Force at 6 Bar: 2.2 N
Nozzle length: 61 mm
Shield diameter: 20 mm
Sound level : 82 dB
Temperature : - 15 à + 70°C
Thread : G1/4" BSP Female
Fluid : air
Technical specifications
Attributes
| Connection 1 | g1/4 |
|---|---|
| Flow | 27 m³/h |
| Sound level | 82 dB |
Show UNSPSC/ECL@SS
£ 23.49 excl. VAT
/ Each
£ 28.19 incl. VAT
- In stock: Next day delivery
