References
SMC:VMG11W-F03
Rubix:119A7611
Manufacturer :VMG11W-F03
EAN:3618036574920

Documents
Product details : SMC VMG11W-F03 ENERGY SAVING BLOW GUN
Taking energy-saving into consideration, blow gun series VMG has a large effective area of 30mm² (without nozzle) with a ratio of 10.7:1 over the traditional air guns. Pressure loss is 1% or less when nozzle bore size 2.5mm is used. Due to adoption of balance type, lever operation force is not adversely affected by supply pressure. Piping direction is optional from top or bottom and nozzle is also optional.
•20% reduction in power consumption.
•Pressure loss 1% or less.
Piping: 1 (Bottom Direction)
Body Color: W (Urban White)
Piping Type: F (G(PF))
Connection Size: 03 (Screw-in (Port Size 3/8))
Nozzle: w/o Nozzle
Nozzle Cover: None
•Pressure loss 1% or less.
Piping: 1 (Bottom Direction)
Body Color: W (Urban White)
Piping Type: F (G(PF))
Connection Size: 03 (Screw-in (Port Size 3/8))
Nozzle: w/o Nozzle
Nozzle Cover: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x156x117 mm |
|---|---|
| Logistic Weight | 182 g |
| Connection 1 | g3/8 |
| Flow | 0.29 m³/h |
| Material | pbt |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 35.57 excl. VAT
/ Each
£ 42.68 incl. VAT
- Delivery usually within ( 4 ) days