MECALINE 886876 BLOWGUN - SAFETY OSHA - NOZZLE LENGTH 90MM
PROGRESSIVE BLOW GUN WITH STAINLESS STEEL SAFETY PIPE - OSHA
See technical informationSee documentsReferences
Mecaline:886876
Rubix:226A3367
EAN:3660338402562

Documents
Product details : MECALINE 886876 BLOWGUN - SAFETY OSHA - NOZZLE LENGTH 90MM
BLOW GUN WITH STAINLESS STEEL SAFETY PIPE - OSHA
Blow gun compliant with:
OSHA 1910.242 (b): the dynamic pressure must be less than 2 Bar should the nozzle become blocked
OSHA 1910.95 (b): the noise level should be less than 90 dBA throughout an 8 hour period of use.
Maximum service pressure : 12 bar
Flow : 22 Nm3/h at 6 bar
Blow Force at 6 Bar: 3.4 N
Nozzle length: 90 mm
Sound level : 78 dBA
Temperature : - 10 à + 80°C
Thread : G1/4" BSP Female
Fluid : air
Technical specifications
Attributes
| Connection 1 | g1/4 |
|---|---|
| Flow | 22 m³/h |
| Sound level | 78 dB |
Show UNSPSC/ECL@SS
£ 32.27 excl. VAT
/ Each
£ 38.72 incl. VAT
- In stock: Next day delivery
