MECALINE 886878 BLOWGUN 2WAY SAFETY OSHA/SUVA
PROGRESSIVE BLOW GUN WITH STAINLESS STEEL SAFETY PIPE - DOUBLE FEED - OSHA - SUVA
See technical informationSee documentsReferences
Mecaline:886878
Rubix:226A3369
EAN:3660338402586

Documents
Product details : MECALINE 886878 BLOWGUN 2WAY SAFETY OSHA/SUVA
BLOW GUN WITH STAINLESS STEEL SAFETY PIPE - DOUBLE FEED - OSHA - SUVA
Blow gun compliant with:
OSHA 1910.242 (b): the dynamic pressure must be less than 2 Bar should the nozzle become blocked
OSHA 1910.95 (b): the noise level should be less than 90 dBA throughout an 8 hour period of use.
European Noise Directive 2003/10/CE: the maximum recommended noise level exposure limits is 85 dBA (8h at 6 Bar, 6h at 8 Bar).
SUVA - CERTIFIED: Max 85 dBA @ 6 bar
Maximum service pressure : 12 bar
Flow : 12 Nm3/h at 6 bar
Blow Force at 6 Bar: 2.9 N
Nozzle length: 90 mm
Sound level : 73 dBA
Temperature : - 10 à + 80°C
Thread : G1/4" BSP Female
Fluid : air
Technical specifications
Attributes
| Connection 1 | g1/4 |
|---|---|
| Flow | 12 m³/h |
| Sound level | 73 dB |
Show UNSPSC/ECL@SS
£ 38.94 excl. VAT
/ Each
£ 46.73 incl. VAT
- Usually arrives within 14 working days
