References
Festo:ADNA-PDAD-100
Rubix:110A7651
Manufacturer :553768
EAN:4052568197858

Documents
Product details : FESTO 553768 AIR GUN NOZZLE ADNA-PDAD-100
Air nozzle ADNA-PDAD-09 For PDAD dryer. Materials information, housing=Brass
Technical specifications
Attributes
| Logistic Weight | 34,9 g |
|---|---|
| Connection 1 | g1/2 |
| Flow | 60 m³/h |
| Material | wrought aluminium alloy |
| Min. temperature | 5 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 177.91 excl. VAT
/ Each
£ 213.49 incl. VAT
- Delivery usually within ( 6 ) days