References
SMC:VMG11BU-F02-04
Rubix:119A9070
Manufacturer :VMG11BU-F02-04
EAN:3618036575231

Documents
Product details : SMC VMG11BU-F02-04 ENERGY SAVING BLOW GUN
Taking energy-saving into consideration, blow gun series VMG has a large effective area of 30mm² (without nozzle) with a ratio of 10.7:1 over the traditional air guns. Pressure loss is 1% or less when nozzle bore size 2.5mm is used. Due to adoption of balance type, lever operation force is not adversely affected by supply pressure. Piping direction is optional from top or bottom and nozzle is also optional.
•20% reduction in power consumption.
•Pressure loss 1% or less.
Piping: 1 (Bottom Direction)
Body Color: BU (Dark Blue)
Piping Type: F (G(PF))
Connection Size: 02 (Screw-in (Port Size 1/4))
Nozzle: 04 (Male Thread, KN-R02-250)
Nozzle Cover: None
•Pressure loss 1% or less.
Piping: 1 (Bottom Direction)
Body Color: BU (Dark Blue)
Piping Type: F (G(PF))
Connection Size: 02 (Screw-in (Port Size 1/4))
Nozzle: 04 (Male Thread, KN-R02-250)
Nozzle Cover: None
Technical specifications
Attributes
| Logistic Weight | 220 g |
|---|---|
| Connection 1 | g1/4 |
| Flow | 15.42 m³/h |
| Type of coupling | fileté |
| Nominal pressure | 10 bar |
| Material | pbt (l and r body;main valve;elbow;arm;lever);pom (valve guide;piping bottom);aluminium alloy (nozzle holder;port);stainless steel (cover;ring;spring;parallel pin;cross recessed round head screw;hexagon nut);nbr (o-ring) |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 39.62 excl. VAT
/ Each
£ 47.54 incl. VAT
- Delivery usually within ( 4 ) days