MECALINE 886875 BLOW GUN OSHA & VENTURI EFFECT

PROGRESSIVE BLOW GUN WITH SAFETY NOZLLE OSHA - VENTURI EFFECT

See technical informationSee documents

References

Mecaline:886875
Rubix:226A3366
EAN:3660338402555
brand logo

Technical specifications

Connection 1g1/4
Flow13 m³/h
See all Specifications

Documents

Product details : MECALINE 886875 BLOW GUN OSHA & VENTURI EFFECT


BLOW GUN WITH SAFETY NOZLLE OSHA - VENTURI EFFECT
Blow gun compliant with OSHA: outlet pressure restricted to 2 Bar.
Anti-scratch tip prevents damage to surrounding equipment.
Maximum service pressure : 10 bar
Flow : 13 Nm3/h at 6 bar
Blow Force at 6 Bar: 2.6 N
Nozzle length: 69 mm
Sound level : 90 dB
Temperature : - 15 à + 70°C
Thread : G1/4" BSP Female
Fluid : air

Technical specifications


Attributes
Connection 1g1/4
Flow13 m³/h
Sound level90 dB
£ 28.31 excl. VAT
/ Each
£ 33.97 incl. VAT
  • In stock: Next day delivery