References
Festo:EAMM-A-P10-38A-60P
Rubix:391A0056
Manufacturer :2036017
EAN:4052568250669

Documents
Product details : FESTO 2036017 AXIAL KIT
Axial kit EAMM-A-P10-38A-60P Size=46, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Axial kit EAMM-A-P10-38A-60P suitable for electric drives. Mounting position=any, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %, Protection rating=IP40, Ambient temperature=-10 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 261,58 g |
|---|---|
| Type | axial kit eamm |
Show UNSPSC/ECL@SS
£ 207.36 excl. VAT
/ Each
£ 248.83 incl. VAT
- Delivery usually within ( 6 ) days