• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Lubrication for mechanisms(142)
  • Lubricants and accessories(740)
  • Cleaning and protection(52)
See Lubricants
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Lubricants
  4. Cleaning and protection
  5. Cleaning and protection
  6. Protection fluid
  7. FUCHS 600874452 ANTICORIT CPX 3373 29KG

FUCHS 600874452 ANTICORIT CPX 3373 29KG

Anticorit

See technical information

References

Fuchs:600874452
Rubix:255A4186
Manufacturer :11444124
brand logo
brand logo

Product details : FUCHS 600874452 ANTICORIT CPX 3373 29KG


Technical specifications


Attributes
Assortmentanticorit
Show UNSPSC/ECL@SS
£ 964.90 excl. VAT
/ Each
£ 1,157.88 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

RUST-OLEUM 25.DGR.5 FILLCOAT DARK GREY 5LDEVCON FLEXANE 94 LIQUID 500GRUST-OLEUM 25.LGR.5 FILLCOAT LIGHT GREY 5LRUST-OLEUM 25.DGR.1 FILLCOAT DARK GREY 1LRUST-OLEUM 26.KIT.1 FILLCOAT FIBRES REPAIR KIT DARK GREYRUST-OLEUM 26.LGR.1 FILLCOAT FIBRES LIGHT GREY 1LRUST-OLEUM 26.LGR.5 FILLCOAT FIBRES LIGHT GREY 5LDEVCON FLEXANE 60 LIQUID 500GAMBERSIL ANTI-STATIC SPRAY 400 MLTRUST-OLEUM 25.DGR.20 FILLCOAT DARK GREY 20LFUCHS MAINTAIN FRICOFIN ESK 50:50 PRE-MIXED ANTI-FREEZE 20LAMBERSIL BATTERY TERMINAL PROTECTOR 500 MLT 31618DEVCON FLEXANE 80 LIQUID 500GAMBERSIL 31890 FAST CLEAN 200 SOLVENT DEGREASER 400MLRUST-OLEUM 25.DGR.5 FILLCOAT DARK GREY 5L
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap