References
Devcon:DV15250
Rubix:317808

Documents
Product details : DEVCON FLEXANE 94 LIQUID 500G
Urethane resin / Polymerisation at room temperature, mold release time in hours = 5h / Resin-hardener mixture ratio by weight = 2.19 to 1 / Shore A 97 hardness / Elongation = 325% / Temperature holding range -40 to + 82°C in dry environment and + 49°C in wet environment
Strengths
Resistant elastomeric resin, urethanes, flowable, Composed in two parts which mixes and pours easily, Available in three standard hardnesses, precision molding, faithful reproduction of details because there is no change in shape during drying. Dries at room temperature. Deforms and regains its initial shape without cold creep. Narrowing is negligible or non-existent. Bonds metal, concrete, rubber, wood and fibre glass.
Applications
Encapsulation of parts, for robust flexible molds and cores, fixation tools and rubber shapes. Formation of equipment coatings that resist abrasion and reduce noise.
Technical specifications
Attributes
| Use | encapsulation of parts |
|---|---|
| Packaging | 500g kit |
| Assortment | flexane 94l |
Show UNSPSC/ECL@SS
£ 119.42 excl. VAT
/ Each
£ 143.30 incl. VAT
- Usually arrives within 14 working days