References
Rust-Oleum:25.DGR.5
Rubix:4507545
EAN:5413436260125



Documents
Product details : RUST-OLEUM 25.DGR.5 FILLCOAT DARK GREY 5L
Strengths
•Thick elastic waterproof coating
Excellent adhesion to various substrates
Can be applied in all weather conditions
Renovation of weathered roofs
Can be applied by brush, roller or airless
Bitumen-free formula
Excellent adhesion to various substrates
Can be applied in all weather conditions
Renovation of weathered roofs
Can be applied by brush, roller or airless
Bitumen-free formula
Technical specifications
Attributes
| Logistic Weight | 5108 g |
|---|---|
| Use | airless spraygun-brush-roller |
| Packaging | can |
| Assortment | fillcoat |
Show UNSPSC/ECL@SS
£ 88.04 excl. VAT
/ Each
£ 105.65 incl. VAT
- Usually arrives within 14 working days
