FUCHS MAINTAIN FRICOFIN ESK 50:50 PRE-MIXED ANTI-FREEZE 20L
Maintain Fricofin ESK 50:50
See technical informationSee documentsReferences
Fuchs:FRICOFIN ESK50:50 20L
Rubix:2536723
Manufacturer :600936709


Technical specifications
| Use | heavy duty application;passenger cars and stationary combustion engines |
|---|---|
| Packaging | 20 l can |
Documents
Product details : FUCHS MAINTAIN FRICOFIN ESK 50:50 PRE-MIXED ANTI-FREEZE 20L
Ready mixed engine coolant and antifreeze, suitable for all year round use in the cooling systems of all internal combustion engines.
The product offers protection from freezing down to minus 40ºC and protection from corrosion for all metals found in the cooling system. The latest technology is employed to give freedom from foaming and scale build up.
This product is composed of 50% Maintain Fricofin ESK Coolant and 50% softened water.
Extra long life – up to 5 years depending on vehicle maker’s recommendation
• Vastly superior corrosion protection
• No Silicates, nitrates, amines, borates or phosphates, leading to improved stability and freedom from scale and deposits
• Suitable for mixed fleets, may be used in all diesel/petrol engines and industrial equipment
• Best possible protection for all parts of the cooling system
Specifications
• Ford WSS-M97B44-D
• General Motors GM6277M
• ASTM D 4985 (Meets performance requirements)
• DAF 74002
Technical specifications
Attributes
| Use | heavy duty application;passenger cars and stationary combustion engines |
|---|---|
| Packaging | 20 l can |
| Assortment | maintain fricofin |
Show UNSPSC/ECL@SS
£ 171.54 excl. VAT
/ Each
£ 205.85 incl. VAT
- In stock: Next day delivery