Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Accessory for bearing technology - Other
RHP SELF-LUBE PROTECTOR 30P
RHP SELF-LUBE PROTECTOR 30P
Protective cap for self-aligning bearing
References
rhp:
30P
rubix:
158A5768
manufacturer :
30P=2 RRS P
ean:
00747023088317
Technical specifications
Type
Self-Lube Protector
See all Specifications
Product details
Technical specifications
Product details : RHP SELF-LUBE PROTECTOR 30P
xxP series in steel and PxxP series in plastic.
Technical specifications
Attributes
Logistic Weight
100
g
Type
Self-Lube Protector
Material
High Strength Metal (Cage);Steel or Stainless Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.58
excl. VAT
/
Each
£
4.30
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
RHP HOUSD UNIT PROTECTOR P25P
RHP SELF-LUBE PROTECTOR 25P
INA NIPPLE NIPA2X7.5
SYKESPIC 96015000 SP COIL KIT
RHP SELF-LUBE PROTECTOR 55P
INA GREASE NIPPLE NIPA2
RHP 40P END CAP
COOPER F01 FLANGE MOUNTING
SYKESPIC 96021100 SP INDUCTION HEATER - 110V
INA NIP A1X45 0055619300000 STUD TYPE TRACK ROLLERS (CAM FOLLOWERS)
RHP END CAP P40P
INA GREASE NIPPLE NIP A3
INA MEKO/U260/395/460-AL-B SENSING HEAD
INA MEKOBOX/U-B EVALUATION ELECTRONICS
SKF 75MM SHIM KIT TMAS-75/KIT