Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Accessory for bearing technology - Other
RHP 40P END CAP
RHP 40P END CAP
Protective cap for self-aligning bearing
References
rhp:
40P
rubix:
219A3618
manufacturer :
40P=1 RRS P
ean:
00747023088331
Technical specifications
Type
Self-Lube Protector
See all Specifications
Product details
Technical specifications
Product details : RHP 40P END CAP
xxP series in steel and PxxP series in plastic.
Technical specifications
Attributes
Logistic Weight
300
g
Type
Self-Lube Protector
Material
High Strength Metal (Cage);Steel or Stainless Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.94
excl. VAT
/
Each
£
5.93
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
RHP SELF-LUBE PROTECTOR 25P
SYKESPIC 96021100 SP INDUCTION HEATER - 110V
INA MEKO/U260/395/460-AL-B SENSING HEAD
SKF 75MM SHIM KIT TMAS-75/KIT
INA NIPA3X9,5 NIP A3X95 GREASE NIPPLE 0096584910000
INA MEKOKAB260/395/460-YE-AL-B CABLE
INA NIP A1X45 0055619300000 STUD TYPE TRACK ROLLERS (CAM FOLLOWERS)
RHP HOUSD UNIT PROTECTOR P30P
INA GREASE NIPPLE NIPA1
RHP HOUSD UNIT PROTECTOR P20P
INA GREASE NIPPLE NIPA2
INA MEKOEDS INITIAL OPERATING AND DIAGNOSIS SOFTWARE INTERFACE CABLE
INA GREASE NIPPLE NIP A3
RHP END CAP P40P
RHP HOUSD UNIT PROTECTOR P35P