FESTO 562019 PROXIMITY SWITCH SMT-8-SL-PS-LED-24-B
Proximity Sensor
See technical informationSee documentsReferences
Festo:SMT-8-SL-PS-LED-24-B
Rubix:120A0641
Manufacturer :562019
EAN:4052568099053



Documents
Product details : FESTO 562019 PROXIMITY SWITCH SMT-8-SL-PS-LED-24-B
Proximity switch SMT-8-SL-PS-LED-24-B Design=for T-slot, Approval=C-Tick, CE mark (see Declaration of Conformity)=according to EU EMC Directive, Material information=(* Copper and PTFE-free, * RoHS compliant), Measuring principle=magnetoresistive
Strengths
•Magneto-resistive measuring principle
Insertable in slot lengthwise
Corrosion-resistant designs
Insertable in slot lengthwise
Corrosion-resistant designs
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 105x75x7 mm |
|---|---|
| Logistic Weight | 7,9 g |
| Type | smt |
| Min. tension | 10 V |
| Max. tension | 30 V |
Show UNSPSC/ECL@SS
£ 45.09 excl. VAT
/ Each
£ 54.11 incl. VAT
- In stock: Next day delivery