FESTO 538315 PROXIMITY SWITCH SIEF-M18NB-PS-S-L


SIEF Inductive sensor

References
festo:SIEF-M18NB-PS-S-L
rubix:119A5333
manufacturer :538315
ean:4052568089184
SIEF-M18NB-PS-S-L Proximity Sensor
brand logo
Technical specifications
TypeSIEF
Min. tension10Ā V
Max. tension30Ā V
See all Specifications

Product details : FESTO 538315 PROXIMITY SWITCH SIEF-M18NB-PS-S-L


Proximity Sensor SIEF-M18NB-PS-S-L With plug, semi-flush Mounting Design=Round, Conforms to standard=EN 60947-5-2, Authorisation=(* RCM Mark, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Free of copper and PTFE

Technical specifications


Attributes
Logistic Weight45Ā g
TypeSIEF
Min. tension10Ā V
Max. tension30Ā V
MaterialBrass, PBT, chrome plated
Show UNSPSC/ECL@SS
Ā£ 79.38 excl. VAT
/ Each
Ā£ 95.26 incl. VAT
  • Delivery usually within ( 11 ) days