SMC D-M9PVZ AUTO SWITCH


Switch Series D-M9#W(V)

References
smc:D-M9PVZ
rubix:122A4036
brand logo
brand logo
Technical specifications
TypeSolid State Auto Switch
Min. tension4.5 V
Max. tension28 V
See all Specifications

Product details : SMC D-M9PVZ AUTO SWITCH


SMC's pre-wired connector auto switches are available in 3 or 4 pin 8mm style, or 4 pin 12mm style. 3 standard wire lengths are also available: 0.5m (S), 1.0m (M) and 3.0m (L). With the use of the pre-wired connector switch, the need for minimum order quantities for "special" auto switches with connectors is eliminated, and wiring with the use of standard connectors is simplified.
•Electrical entry: Grommet.
•Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC.
•Power voltage: 5/12/24V DC (4.5 to 28V DC).
•Load current: 5 to 40mA.

Model: M9PV (3-wire, PNP)
Lead Wire Length: Z (5 m)

Technical specifications


Attributes
Logistics dimensions (L x W x H)20x18x5 mm
Logistic Weight54 g
TypeSolid State Auto Switch
Min. tension4.5 V
Max. tension28 V
Connection3-Wire, PNP
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 42.15 excl. VAT
/ Each
£ 50.58 incl. VAT
  • Delivery usually within ( 4 ) days