References
Camozzi:CST-262
Rubix:119A9033
Manufacturer :CST-262

Product details : CAMOZZI CST-262 T SLOT REED WIRE 262
Camozzi CST-262 magnetic limit switch sensor for detecting piston position in cylinders with T-slot. 5-30 V AC/DC supply with PNP output and yellow LED.
Technical specifications
Attributes
| Type | proximity switch |
|---|---|
| Min. tension | 5 V |
| Max. tension | 30 V |
| Voltage | 30 V |
| Material | plastic (body);polyvinyl chloride (cable);polyvinyl chloride with nitro buna rubber (connector);polyurethane (connector body) |
| Cable length | 0.3 m |
| Min. temperature | -10 °C |
| Max. temperature | 80 °C |
| LED Indicator | yes |
| Operating voltage | 30 V |
Show UNSPSC/ECL@SS
£ 57.03 excl. VAT
/ Each
£ 68.44 incl. VAT
- Usually arrives within 14 working days
