Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Sensors
Proximity sensors
SCHNEIDER INDUCTIVE PROX 3.2M XS612B1PAM12
SCHNEIDER INDUCTIVE PROX 3.2M XS612B1PAM12
Proximity sensors
References
schneider electric:
XS612B1PAM12
rubix:
154A0586
ean:
3389110146295
Technical specifications
Type
OsiSense XS
Min. tension
12
V
Max. tension
48
V
See all Specifications
Product details
Technical specifications
Product details : SCHNEIDER INDUCTIVE PROX 3.2M XS612B1PAM12
Inductive sensor XS6 M12 - L62mm - brass - Sn4mm - 12..48VDC - M12
Technical specifications
Attributes
Type
OsiSense XS
Min. tension
12
V
Max. tension
48
V
Material
Stainless steel
Min. temperature
-25
°C
Max. temperature
70
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.28
excl. VAT
/
Each
£
69.94
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
FESTO 150462 PROXIMITY SWITCH SIEH-M18B-PO-K-L
AVENTICS R412022868
FESTO 150379 PROXIMITY SWITCH SIEN-6,5B-PS-S-L
SCHNEIDER CYLINDRICAL SENSOR XS630B1MAL2
FESTO 174550 PROXIMITY SWITCH SIES-Q8B-NO-K-L
FESTO 551370 PROXIMITY SWITCH SME-10M-ZS-24V-E-2,5-Q-&
FESTO 553542 PROXIMITY SENSOR
FESTO 150438 PROXIMITY SWITCH SIEN-M30B-PO-K-L
FESTO 551388 PROXIMITY SWITCH SIES-8M-PS-24V-K-2,5-M8D
FESTO 538285 PROXIMITY SWITCH SIED-M30NB-ZO-S-L
FESTO 175404 PROXIMITY SWITCH SME-8-K5-LED-24
FESTO 151686 PROXIMITY SWITCH SMTO-1-NS-S-LED-24-C
FESTO 8050122 POSITION TRANSMITTER
FESTO 150397 PROXIMITY SWITCH SIEN-M8NB-NO-S-L
FESTO 538268 PROXIMITY SWITCH SIED-M12NB-ZS-K-L