FESTO 551388 PROXIMITY SWITCH SIES-8M-PS-24V-K-2,5-M8D
Proximity switch SIES-8M
See technical informationSee documentsReferences
Festo:SIES-8M-PS-24V-K-2,5-M8D
Rubix:119A9833
Manufacturer :551388
EAN:4052568094850

Documents
Product details : FESTO 551388 PROXIMITY SWITCH SIES-8M-PS-24V-K-2,5-M8D
The inductive proximity sensor SIES-8M for electric drives is ideal for signalling intermediate and end positions. The only inductive sensor for 8 mm slots, it features a patented status indication using two LEDs. Its clamping technology means it is quick to position and easy to secure
Strengths
- Ideally suited for position sensing for electric axes and grippers with T-slot
- Flush mounting
- Switching status indication with 2 LEDs for better visibility regardless of the direction from which it is approached
- Single inductive sensor for 8 slot with patented LED status indicator
Technical specifications
Attributes
| Type | sensor |
|---|---|
| Min. tension | 10 V |
| Max. tension | 30 V |
| Material | thermoplastic elastomers (cable sheath);copper (note on material);nickel-plated brass (housing) |
| Cable length | 2.5 m |
| Min. temperature | -5 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 63.91 excl. VAT
/ Each
£ 76.69 incl. VAT
- Delivery usually within ( 11 ) days