FESTO 551370 PROXIMITY SWITCH SME-10M-ZS-24V-E-2,5-Q-&
Proximity switch SME-10
See technical informationSee documentsReferences
Festo:SME-10M-ZS-24V-E-2,5-Q-OE
Rubix:119A9939
Manufacturer :551370
EAN:4052568094720

Documents
Product details : FESTO 551370 PROXIMITY SWITCH SME-10M-ZS-24V-E-2,5-Q-&
Magnetic Reed cylinder switch for round slot, can be pushed in lengthways.
Strengths
Measuring principle: magnetic reed
Clamped in C-slot, can be inserted into the slot from above or lengthwise
LED switching status indication
Cable length 0.3, 2.5 m
Clamped in C-slot, can be inserted into the slot from above or lengthwise
LED switching status indication
Cable length 0.3, 2.5 m
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x100x8 mm |
|---|---|
| Logistic Weight | 23,74 g |
| Type | sme |
| Min. tension | 5 V |
| Max. tension | 30 V |
Show UNSPSC/ECL@SS
£ 39.64 excl. VAT
/ Each
£ 47.57 incl. VAT
- Delivery usually within ( 10 ) days