FESTO 151686 PROXIMITY SWITCH SMTO-1-NS-S-LED-24-C
Proximity switch SMTO-1
See technical informationSee documentsReferences
Festo:SMTO-1-NS-S-LED-24-C
Rubix:119A9079
Manufacturer :151686
EAN:4052568117061

Documents
Product details : FESTO 151686 PROXIMITY SWITCH SMTO-1-NS-S-LED-24-C
Electronic proximity switch for tie rod cylinders
Strengths
- Measuring principle: magneto-resistive
- LED switching status indication
- Cable length 2.5 m
Technical specifications
Attributes
| Logistic Weight | 28,3 g |
|---|---|
| Type | smto |
| Min. tension | 10 V |
| Max. tension | 30 V |
| Material | pc, pet, pom, pur, steel, zinc die casting |
Show UNSPSC/ECL@SS
£ 143.37 excl. VAT
/ Each
£ 172.04 incl. VAT
- Delivery usually within ( 16 ) days