References
Festo:SDBT-BSW-1L-NU-W-5-N-LE
Rubix:391A5980
Manufacturer :2427618
EAN:4052568265021

Documents
Product details : FESTO 2427618 PROXIMITY SENSOR
Electronic proximity switch for T-slot, can be inserted from above, welding field resistant 50-60Hz AC and 1000Hz MFDC
Strengths
- Measuring principle: magneto-resistive
- Welding field immune
- Resistant to welding spatter
- For contactless piston rod position sensing on Festo pneumatic cylinders, especially the hinge cylinders DW/DWA/DWB/DWC for the automotive and tier 1 supplier industry
- Insertable in the slot from above, screw-clamped
- LED switching status indication
- Cable length 0.3 ... 5 m
Technical specifications
Attributes
| Type | proximity sensor |
|---|---|
| Min. tension | 10 V |
| Max. tension | 30 V |
| Material | epoxy resin;pa reinforced;high alloy stainless steel |
| Cable length | 5 m |
| Min. temperature | -25 °C |
| Max. temperature | 85 °C |
Show UNSPSC/ECL@SS
£ 52.72 excl. VAT
/ Each
£ 63.26 incl. VAT
- Delivery usually within ( 2 ) days