Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Sensors
Proximity sensors
FESTO 150389 PROXIMITY SWITCH SIEN-M8B-NO-S-L
FESTO 150389 PROXIMITY SWITCH SIEN-M8B-NO-S-L
Proximity switch SIEN
References
festo:
SIEN-M8B-NO-S-L
rubix:
119A5015
manufacturer :
150389
ean:
4052568068998
Technical specifications
Type
SIEN
Min. tension
10
V
Max. tension
30
V
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 150389 PROXIMITY SWITCH SIEN-M8B-NO-S-L
The inductive proximity sensor SIEN/SIED…-PA is the perfect solution for detecting metallic objects. Approved for use in the food industry and industrial packaging as well as in the chemical industry
Strengths
With standard switching distance
For DC voltage
Round design
Metric thread
Flush or non-flush mounting
LED switching status indication
Design with metal or polyamide housing
Technical specifications
Attributes
Logistic Weight
17,33
g
Type
SIEN
Min. tension
10
V
Max. tension
30
V
Material
Brass, PA, high-alloy steel stainless, chrome-plated
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.30
excl. VAT
/
Each
£
81.96
incl. VAT
Delivery usually within (
11
) days
Select variants (99)
Add to cart
Check our products from related categories
FESTO 171178 PROXIMITY SWITCH SMTO-8E-PS-S-LED-24
FESTO 8138000 PROXIMITY SENSOR
PEPPER + FUCHS NBB5-18GM60-WS PROXIMITY SWITCH M18 AC
FESTO 551403 PROXIMITY SENSOR
FESTO 551387 PROXIMITY SWITCH SIES-8M-PS-24V-K-0,3-M8D
PEPPERL&FU NBN12-18GM50-E2-V1 INDUCTIVE SENSOR M18 12MM RANGE NON FLUS
FESTO 553538 PROXIMITY SENSOR
FESTO 150011 PROXIMITY SWITCH SMEO-4U-K-LED 230
FESTO 150439 PROXIMITY SWITCH SIEN-M30B-PO-S-L
SCHNEIDER IND SNSR 40X40X117 XS8C4A1PCG13
FESTO 538314 PROXIMITY SWITCH SIEF-M12NB-NS-K-L
FESTO 173211 PROXIMITY SWITCH SME-10-KQ-LED-24
FESTO 150417 PROXIMITY SWITCH SIEN-M18B-NS-S-L
SMC D-M9PMDPC PRE-WIRED CONNECTOR
IFM IE5340 INDUCTIVE SENSOR