FESTO 2427615 PROXIMITY SENSOR


Proximity switch SDBT-BSW

References
festo:SDBT-BSW-1L-NU-W-0.3-N-M12
rubix:391A5979
manufacturer :2427615
ean:4052568264994
brand logo
brand logo
Technical specifications
TypeSDBT
Min. tension10Ā V
Max. tension30Ā V
See all Specifications

Product details : FESTO 2427615 PROXIMITY SENSOR


Electronic proximity switch for T-slot, can be inserted from above, welding field resistant 50-60Hz AC and 1000Hz MFDC

Strengths

  • Measuring principle: magneto-resistive
  • Welding field immune
  • Resistant to welding spatter
  • For contactless piston rod position sensing on Festo pneumatic cylinders, especially the hinge cylinders DW/DWA/DWB/DWC for the automotive and tier 1 supplier industry
  • Insertable in the slot from above, screw-clamped
  • LED switching status indication
  • Cable length 0.3 ... 5 m

Technical specifications


Attributes
Logistic Weight33,12Ā g
TypeSDBT
Min. tension10Ā V
Max. tension30Ā V
MaterialEpoxy resin, PA reinforced, high-alloy stainless steel, nickel-plated brass, TPE-U, PVC
Show UNSPSC/ECL@SS
Ā£ 54.95 excl. VAT
/ Each
Ā£ 65.94 incl. VAT
  • Usually arrives within 14 working days