Proximity switch CRSMT-8M
Type | proximity sensor |
---|---|
Min. tension | 5 V |
Max. tension | 30 V |
Logistic Weight | 120 g |
---|---|
Type | proximity sensor |
Min. tension | 5 V |
Max. tension | 30 V |
Material | pa;pp; high alloy stainless steel |
Connection | cable |
Cable length | 10 m |
Min. temperature | -20 °C |
Max. temperature | 85 °C |
Delivery usually within ( 2 ) days