Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Sensors
Proximity sensors
FESTO 150417 PROXIMITY SWITCH SIEN-M18B-NS-S-L
FESTO 150417 PROXIMITY SWITCH SIEN-M18B-NS-S-L
Proximity switch SIEN
References
festo:
SIEN-M18B-NS-S-L
rubix:
119A5199
manufacturer :
150417
ean:
4052568069278
Technical specifications
Type
SIEN
Min. tension
10
V
Max. tension
30
V
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 150417 PROXIMITY SWITCH SIEN-M18B-NS-S-L
The inductive proximity sensor SIEN/SIED…-PA is the perfect solution for detecting metallic objects. Approved for use in the food industry and industrial packaging as well as in the chemical industry
Strengths
With standard switching distance
For DC voltage
Round design
Metric thread
Flush or non-flush mounting
LED switching status indication
Design with metal or polyamide housing
Technical specifications
Attributes
Logistic Weight
53,9
g
Type
SIEN
Min. tension
10
V
Max. tension
30
V
Material
Brass, PBTP, nickel-plated
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.30
excl. VAT
/
Each
£
81.96
incl. VAT
Delivery usually within (
6
) days
Select variants (99)
Add to cart
Check our products from related categories
FESTO 551402 PROXIMITY SWITCH SIES-8M-NO-24V-K-0,3-M8D
FESTO 8059122 PROXIMITY SWITCH SDBT-MSX-1L-PU-E-5-N-LE
SCHNEIDER IND SNSR 40X40X117 XS8C4A1PCG13
SMC D-M9P AUTO-SWITCH
SMC D-MP025B ACTUATOR POSITION SENSOR
FESTO 150450 PROXIMITY SWITCH SIEH-M12B-PS-K-L
FESTO 100430 SENDER NOZZLE SFL-100-S
FESTO 538271 PROXIMITY SWITCH SIED-M12B-ZS-S-L
SMC D-MP050C
FESTO 538285 PROXIMITY SWITCH SIED-M30NB-ZO-S-L
FESTO 551370 PROXIMITY SWITCH SME-10M-ZS-24V-E-2,5-Q-&
FESTO 538273 PROXIMITY SWITCH SIED-M12B-ZO-S-L
SMC D-M9PM AUTO SWITCH
FESTO 150412 PROXIMITY SWITCH SIEN-M12NB-NO-K-L
FESTO 150392 PROXIMITY SWITCH SIEN-M8NB-NS-K-L