FESTO 538271 PROXIMITY SWITCH SIED-M12B-ZS-S-L


SIED Inductive sensor

References
festo:SIED-M12B-ZS-S-L
rubix:119A5115
manufacturer :538271
ean:4052568089047
SIED-M12B-ZS-S-L Proximity Sensor
brand logo
Technical specifications
Typesied
Min. tension20 V
Max. tension320 V
See all Specifications

Product details : FESTO 538271 PROXIMITY SWITCH SIED-M12B-ZS-S-L


Proximity Sensor SIED-M12B-ZS-S-L With plug, flush Mounting Design=Round, Conforms to standard=EN 60947-5-2, Authorisation=(* RCM Mark, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=(* to EU directive for EMC, * to EU directive low-voltage devices), Materials note=Free of copper and PTFE

Technical specifications


Attributes
Logistic Weight32,08 g
Typesied
Min. tension20 V
Max. tension320 V
Materialbrass, pa, nickel-plated
Show UNSPSC/ECL@SS
£ 78.95 excl. VAT
/ Each
£ 94.74 incl. VAT
  • Delivery usually within ( 11 ) days