SMC D-MP050C


Cylinder Position Sensor

References
smc:D-MP050C
rubix:265A1236
manufacturer :01659448
brand logo
brand logo
Technical specifications
TypeActuator Position Sensor
Min. tension15 V
Max. tension30 V
See all Specifications

Product details : SMC D-MP050C


Actuator stroke position is detected with an analogue signal IO-Link compatible Directly slotted into the actuator groove Repeatability of 0.1 mm 4 measurement ranges Flexible switch output.

Strengths

Measuring range: 25mm, 50mm, 100mm and 200mm. Applicable Cylinder: MB, CQ2, MGP, CXSJ, CP96, C96 and C55. Compatible IO-Link. Analogue output: Voltage output (0 to 10 [V]), Current output (4 to 20 [mA]). Analogue output can be reversed. Setting is available by simply touching the touch pad. Lead wire connection: Separate line, M8-4pin and M12-4 pin.

Technical specifications


Attributes
TypeActuator Position Sensor
Min. tension15 V
Max. tension30 V
Connection4-Pin Plug
Cable length0.3 m
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 265.55 excl. VAT
/ Each
£ 318.66 incl. VAT
  • Delivery usually within ( 4 ) days