FESTO 551398 PROXIMITY SENSOR


Proximity switch SIES-8M

References
festo:SIES-8M-NS-24V-K-2,5-M8D
rubix:392A1954
manufacturer :551398
ean:4052568094959
SIES-8M-NS-24V-K-2,5-M8D Proximity Sensor
brand logo
Technical specifications
TypeSIES
Min. tension10Ā V
Max. tension30Ā V
See all Specifications

Product details : FESTO 551398 PROXIMITY SENSOR


The inductive proximity sensor SIES-8M for electric drives is ideal for signalling intermediate and end positions. The only inductive sensor for 8 mm slots, it features a patented status indication using two LEDs. Its clamping technology means it is quick to position and easy to secure

Strengths

  • Ideally suited for position sensing for electric axes and grippers with T-slot
  • Flush mounting
  • Switching status indication with 2 LEDs for better visibility regardless of the direction from which it is approached
  • Single inductive sensor for 8 slot with patented LED status indicator

Technical specifications


Attributes
Logistic Weight45,4Ā g
TypeSIES
Min. tension10Ā V
Max. tension30Ā V
MaterialNickel-plated brass, PA, PUR, high-alloy stainless steel, TPE-U
Show UNSPSC/ECL@SS
Ā£ 48.43 excl. VAT
/ Each
Ā£ 58.12 incl. VAT
  • Usually arrives within 14 working days