FESTO 547859 PROXIMITY SWITCH SMT-8G-PS-24V-E-2,5Q-OE
Proximity switch SMT-8G
See technical informationSee documentsReferences
Festo:SMT-8G-PS-24V-E-2,5Q-OE
Rubix:119A9425
Manufacturer :547859
EAN:4052568093013

Documents
Product details : FESTO 547859 PROXIMITY SWITCH SMT-8G-PS-24V-E-2,5Q-OE
Electronic proximity switch for T-slot, can be inserted from the side, design optimised for grippers
Strengths
- Measuring principle: magneto-resistive
- SMT-8G: design ideal for gripper sensing
- Insertable in the slot lengthwise or from above
- LED switching status indication
- Cable length 0.3, 2.5, 5 m
Technical specifications
Attributes
| Logistic Weight | 38,14 g |
|---|---|
| Type | smt |
| Min. tension | 10 V |
| Max. tension | 30 V |
| Material | pa-reinforced, tpe-u |
Show UNSPSC/ECL@SS
£ 54.89 excl. VAT
/ Each
£ 65.87 incl. VAT
- Delivery usually within ( 2 ) days