FESTO 178293 PROXIMITY SWITCH SIES-Q8B-NS-S-L
Proximity switch SIES-Q
See technical informationSee documentsReferences
Festo:SIES-Q8B-NS-S-L
Rubix:119A5104
Manufacturer :178293
EAN:4052568075750

Documents
Product details : FESTO 178293 PROXIMITY SWITCH SIES-Q8B-NS-S-L
The cylindrical versions have been supplemented with square designs in various sizes. The extremely space-saving design makes it easy to install
Strengths
Block design
Flush mounting
LED switching status indication
Technical specifications
Attributes
| Logistic Weight | 16 g |
|---|---|
| Type | sies |
| Min. tension | 10 V |
| Max. tension | 30 V |
| Material | zinc die-cast, chrome-plated, nickel-plated |
Show UNSPSC/ECL@SS
£ 69.24 excl. VAT
/ Each
£ 83.09 incl. VAT
- Delivery usually within ( 11 ) days