References
Aventics:R412022857
Rubix:273A9843
Manufacturer :R412022857
EAN:3666750005862

Documents
Product details : AVENTICS R412022857
Magnetic field sensor AVENTICS Serie ST6 with PNP electronic output and yellow LED indicator. Supply 10–30 V DC, 10 m cable.
Technical specifications
Attributes
| Type | sensor |
|---|---|
| Min. tension | 10 V |
| Max. tension | 30 V |
| Voltage | 30 V |
| Material | polyamide (housing);polyurethane (cable sheath);stainless steel (locking screw) |
| Cable length | 10 m |
| Min. temperature | -30 °C |
| Max. temperature | 80 °C |
| LED Indicator | yes |
| Operating voltage | 30 V |
Show UNSPSC/ECL@SS
£ 53.03 excl. VAT
/ Each
£ 63.64 incl. VAT
- Usually arrives within 14 working days
